SKF

SKF Rod end Maintenance-free Steel/PTFE Internal thread right hand With sealing SIA 50 TXE-2LS

  • ERIKS:24004462
  • Manufacturer:7316572049228
Image 1
Image 2
Image 1
Image 2
Design:
Maintenance-free rod end with a threaded shank. With a high performance bearing with a triple-lip heavy-duty seal on both sides of the bearing, internal (female) right-hand thread.

Sliding contact surface combination: Steel/PTFE fabric
Suitable for very heavy, constant direction loads, where low coefficient of friction is required; limited suitability for alternating loads, shock loads.
Rod end with steel/PTFE fabric sliding contact surface combination contain a bearing from the standard assortment. The outer ring is staked in place in the housing.
Save to list

€540.57/ pieceexcl. VAT

€654.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SIA..TXE-2LS
Inner Diameter
50 mm
Thread Size
M 45x3
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
With sealing
Yes