SKF

SKF Rod end Maintenance-free Steel/PTFE FRP Internal thread left hand SILKB 16 F

  • ERIKS:23769765
  • Manufacturer:7316577001948
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Left Hand Female Thread,Steel on PTFE Sliding Contact Surface,Maintenance Free
Save to list

€82.53/ pieceexcl. VAT

€99.86incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SILKB..F
Inner Diameter
16 mm
Thread Size
M 16
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE FRP
d
16 mm