




€42.31/ pieceexcl. VAT
€51.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SILKB..F |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
B | 14 mm |
d | 10 mm |
D | 29 mm |