




€28.52/ pieceexcl. VAT
€34.51incl. VAT
104 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SAKB..F |
Inner Diameter | 5 mm |
Thread Size | M 5 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
d | 5 mm |