SKF

SKF Rod end Maintenance-free Steel/PTFE FRP External thread right hand SAKB 14 F

  • ERIKS:23769529
  • Manufacturer:7316577003744
Image 1
Image 2
Image 1
Image 2
Bearing,Rod End,Metric,Right Hand Male Thread,Steel on PTFE Sliding Contact Surface,Maintenance Free
Save to list

€104.60/ pieceexcl. VAT

€126.57incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SAKB..F
Inner Diameter
14 mm
Thread Size
M 14
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE FRP
B
19 mm
d
14 mm
D
37 mm