




€28.69/ pieceexcl. VAT
€34.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SALKB..F |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
B | 9 mm |
d | 6 mm |
D | 21 mm |