




€44.67/ pieceexcl. VAT
€54.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SALKB..F |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
B | 16 mm |
d | 12 mm |
D | 33 mm |