




€50.81/ pieceexcl. VAT
€61.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SFIK..FG |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
a | 14 ° |
B | 12 mm |
C1 | 9 mm |
d | 8 mm |
d2 | 31 mm |
d4 | 14.5 mm |
G | M 8 mm |
h1 | 36 mm |
I3 | 19 mm |
I4 | 51.5 mm |
I5 | 6 mm |
I7 | 13.8 mm |
W | 14 mm |