SKF

SKF Rod end Maintenance-free Stainless steel/PTFE Internal thread right hand SFIK 6 F

  • ERIKS:23198135
  • Manufacturer:7316577730343
Image 1
Overview

This rod end features a glass fibre reinforced polyamide housing and a steel/PTFE FRP sliding layer. The component is designed for maintenance-free operation. It incorporates a right-hand female thread and is lightweight with a low coefficient of friction. The inner ring is made from bearing steel suitable for demanding industrial applications.

Features
  • Glass fibre reinforced polyamide housing delivers reduced overall weight for easier handling
  • PTFE FRP sliding layer ensures virtually maintenance-free operation over long service periods
  • Low coefficient of friction minimises energy loss and heat generation during use
  • Relatively insensitive to contaminants optimises performance in harsh working environments
  • Ready-to-mount design simplifies installation and replacement for maintenance teams
Application & Usage
  • Compatible with linkage assemblies in automation equipment
  • Ideal for pivot points in agricultural machinery
  • Used with steering mechanisms in light industrial vehicles
Save to list

€25.06/ pieceexcl. VAT

€30.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SFIK..F
Inner Diameter
6 mm
Thread Size
M 6
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Stainless steel/PTFE
With sealing
No