

€13.13/ pieceexcl. VAT
€15.89incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SFILK..F |
Inner Diameter | 20 mm |
Thread Size | M 6 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
With sealing | No |