SKF

SKF RMS 9, Single row deep groove ball bearing, Open on both sides, 28.575 mm ID, 71.438 mm OD, 20.638 mm WD, Sheet metal Cage

  • ERIKS:23769376
  • Manufacturer:7316577017949
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€73.42/ pieceexcl. VAT

€88.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RMS
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
28.575 mm
Outer Diameter
71.438 mm
Width
20.638 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
28.1 kN
Static load rating
16 kN
Reference speed
20000 rpm
Limiting speed
19000 rpm
Performance class
Single row
Weight
0.362 kg
Weight
0.8 lb