






€120.33/ pieceexcl. VAT
€145.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RMS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 41.275 mm |
Outer Diameter | 101.6 mm |
Width | 23.812 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 55.3 kN |
Static load rating | 31.5 kN |
Reference speed | 15000 rpm |
Limiting speed | 9500 rpm |
Performance class | Single row |
Weight | 0.884 kg |
Weight | 1.95 lb |