SKF

SKF RMS 12, Single row deep groove ball bearing, Open on both sides, 38.1 mm ID, 95.25 mm OD, 23.812 mm WD, Sheet metal Cage

  • ERIKS:23769366
  • Manufacturer:7316577017987
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€119.52/ pieceexcl. VAT

€144.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
RMS
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
38.1 mm
Outer Diameter
95.25 mm
Width
23.812 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
42.3 kN
Static load rating
24 kN
Reference speed
17000 rpm
Limiting speed
11000 rpm
Performance class
Single row
Weight
0.788 kg
Weight
1.74 lb