






€67.10/ pieceexcl. VAT
€81.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RMS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 31.75 mm |
Outer Diameter | 79.375 mm |
Width | 22.225 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 33.2 kN |
Static load rating | 19 kN |
Reference speed | 19000 rpm |
Limiting speed | 12000 rpm |
Performance class | Single row |
Weight | 0.494 kg |
Weight | 1.09 lb |