






€56.07/ pieceexcl. VAT
€67.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 28.575 mm |
Outer Diameter | 63.5 mm |
Width | 15.875 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 20.3 kN |
Static load rating | 11.2 kN |
Reference speed | 22000 rpm |
Limiting speed | 15000 rpm |
Performance class | Single row |
Weight | 0.22 kg |
Weight | 0.49 lb |