






€51.72/ pieceexcl. VAT
€62.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25.4 mm |
Outer Diameter | 57.15 mm |
Width | 15.875 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 17.8 kN |
Static load rating | 9.65 kN |
Reference speed | 24000 rpm |
Limiting speed | 17000 rpm |
Performance class | Single row |
Weight | 0.17 kg |
Weight | 0.37 lb |