






€42.79/ pieceexcl. VAT
€51.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 22.225 mm |
Outer Diameter | 50.8 mm |
Width | 14.288 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 14 kN |
Static load rating | 7.65 kN |
Reference speed | 26000 rpm |
Limiting speed | 19000 rpm |
Performance class | Single row |
Weight | 0.12 kg |
Weight | 0.26 lb |