






€26.44/ pieceexcl. VAT
€31.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 19.05 mm |
Outer Diameter | 47.625 mm |
Width | 14.288 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 12.7 kN |
Static load rating | 6.55 kN |
Reference speed | 30000 rpm |
Limiting speed | 20000 rpm |
Performance class | Single row |
Weight | 0.11 kg |
Weight | 0.24 lb |