






€64.30/ pieceexcl. VAT
€77.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 34.925 mm |
Outer Diameter | 76.2 mm |
Width | 17.462 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
Reference speed | 20000 rpm |
Limiting speed | 13000 rpm |
Performance class | Single row |
Weight | 0.349 kg |
Weight | 0.77 lb |