






€54.63/ pieceexcl. VAT
€66.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RLS |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 31.75 mm |
Outer Diameter | 69.85 mm |
Width | 17.462 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 22.5 kN |
Static load rating | 13.2 kN |
Reference speed | 20000 rpm |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.292 kg |
Weight | 0.64 lb |