SKF

SKF Refill set LGHQ 2/MR380B

  • ERIKS:14041158
  • Manufacturer:7316579502177
Image 1
Image 2
Image 1
Image 2
The Automatic Lubricant Dispenser TLMR is a single point automatic lubricator designed to supply grease to a single lubrication point. With a relatively high pressure of 30 bars, this lubricator can operate at long distances providing optimum results with difficult-to-reach and unsafe lubrication locations. With a wide temperature range and robust design, the TLMR lubricator is suitable for operating conditions with various levels of temperature and vibration.
  • Filled with high quality SKF greases
  • Temperature independent dispense rate
  • Extended time setting up to 24 months
  • Maximum discharge pressure of 30 bar over the whole dispensing period
  • Available in two versions: TLMR 101 powered by batteries (standard Lithium AA type) and TLMR 201 powered by 12–24 V DC
  • Available with non-refillable cartridges in two sizes: 120 and 380 ml
Save to list

€80.91/ pieceexcl. VAT

€97.90incl. VAT

112 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGHQ
Type
Refill Cartridge Set
Drive mechanism
Battery
Container volume
380 ml
Lubricant
LGHQ 2
Ambient temperature
from -25 to 70 °C
Operating temperature
from -30 to 160 °C
Storage time in months
36
Weight
0.51 kg