






€47.73/ pieceexcl. VAT
€57.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RBT1B |
Type | Tapered Roller Bearing Cone |
Assembly type | Single row |
Inner Diameter | 40 mm |
Inner diameter | 1.63 in |
Cup Outer diameter | 78.961 mm |
Cup Outer diameter | 3.11 in |
Cup width | 19.812 mm |
Cone width | 19.81 mm |
Cone width inch | 0.78 in |
Total width | 39.61 mm |
Total width inch | 0.78 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 58.8 kN |
Static load rating | 68 kN |
Weight | 0.22 kg |