




€941.72/ pieceexcl. VAT
€1,139.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES |
Inner Diameter | 114.3 mm |
Outer Diameter | 177.8 mm |
Width | 100 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 100 mm |
d | 114.3 mm |
D | 177.8 mm |