




€689.27/ pieceexcl. VAT
€834.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES-2RS |
Inner Diameter | 95.25 mm |
Outer Diameter | 149.225 mm |
Width | 83.337 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 83.337 mm |
d | 95.25 mm |
D | 149.225 mm |