




€307.93/ pieceexcl. VAT
€372.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES-2RS |
Inner Diameter | 76.2 mm |
Outer Diameter | 120.65 mm |
Width | 66.675 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 66.675 mm |
d | 76.2 mm |
D | 120.65 mm |