




€223.55/ pieceexcl. VAT
€270.50incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES-2RS |
Inner Diameter | 63.5 mm |
Outer Diameter | 100.013 mm |
Width | 55.55 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |