




€165.03/ pieceexcl. VAT
€199.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES-2RS |
Inner Diameter | 50.8 mm |
Outer Diameter | 80.963 mm |
Width | 44.45 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 44.45 mm |
d | 50.8 mm |
D | 80.963 mm |