




€97.26/ pieceexcl. VAT
€117.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES |
Inner Diameter | 44.4 mm |
Outer Diameter | 71.4 mm |
Width | 38.8 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 38.8 mm |
d | 44.4 mm |
D | 71.4 mm |