




€84.04/ pieceexcl. VAT
€101.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES-2RS |
Inner Diameter | 38.1 mm |
Outer Diameter | 61.913 mm |
Width | 33.325 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 33.325 mm |
d | 38.1 mm |
D | 61.913 mm |