




€54.03/ pieceexcl. VAT
€65.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES |
Inner Diameter | 31.7 mm |
Outer Diameter | 50.8 mm |
Width | 27.7 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 27.7 mm |
d | 31.7 mm |
D | 50.8 mm |