SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GEZ 100 ES-2RS

  • ERIKS:23765383
  • Manufacturer:7316576612213
Image 1
Image 2
Image 1
Image 2
Radial Spherical Plain Bearing manufactured to ISO12240-1. Steel outer ring with steel inner ring. Fitted with rubber seals to protect from contaminants.
Save to list

€51.27/ pieceexcl. VAT

€62.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GEZ..ES-2RS
Inner Diameter
25.4 mm
Outer Diameter
41.275 mm
Width
22.225 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
22.225 mm
d
25.4 mm
D
41.275 mm