




€32.58/ pieceexcl. VAT
€39.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES |
Inner Diameter | 15.875 mm |
Outer Diameter | 26.988 mm |
Width | 13.894 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 13.894 mm |
d | 15.875 mm |
D | 26.988 mm |