SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GEM 60 ES-2RS

  • ERIKS:23765373
  • Manufacturer:7316577106520
Image 1
Image 2
Image 1
Image 2
Save to list

€171.47/ pieceexcl. VAT

€207.48incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GEM..ES-2RS
Inner Diameter
60 mm
Outer Diameter
90 mm
Width
54 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
54 mm
d
60 mm
D
90 mm
Alternatives

€120.07/ pieceexcl. VAT

€145.28incl. VAT

Estimated delivery date - 16/11/2026