




€112.52/ pieceexcl. VAT
€136.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEM..ES-2RS |
Inner Diameter | 50 mm |
Outer Diameter | 75 mm |
Width | 43 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 43 mm |
d | 50 mm |
D | 75 mm |
€78.62/ pieceexcl. VAT
€95.13incl. VAT
Estimated delivery date - 16/11/2026