

€37.15/ pieceexcl. VAT
€44.95incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEK..ESA |
Inner Diameter | 16 mm |
Outer Diameter | 32 mm |
Width | 21 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |