




€480.54/ pieceexcl. VAT
€581.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..ES-2RS |
Inner Diameter | 90 mm |
Outer Diameter | 150 mm |
Width | 85 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 85 mm |
d | 90 mm |
D | 150 mm |
€486.15/ pieceexcl. VAT
€588.24incl. VAT
Estimated delivery date - 16/11/2026