SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GEH 80 ES-2LS

  • ERIKS:24003431
  • Manufacturer:7316571782478
Image 1
Save to list

€350.29/ pieceexcl. VAT

€423.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GEH..ES-2LS
Inner Diameter
80 mm
Outer Diameter
130 mm
Width
75 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel