SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GEH 40 ES-2LS

  • ERIKS:24003424
  • Manufacturer:7316571782225
Image 1
Save to list

€73.30/ pieceexcl. VAT

€88.69incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GEH..ES-2LS
Inner Diameter
40 mm
Outer Diameter
68 mm
Width
40 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel