




€32.89/ pieceexcl. VAT
€39.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..ES-2RS |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 32 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 32 mm |
d | 30 mm |
D | 55 mm |