SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GEH 100 ES-2RS

  • ERIKS:23765344
  • Manufacturer:7316577003300
Image 1
Image 2
Image 1
Image 2
Save to list

€647.07/ pieceexcl. VAT

€782.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GEH..ES-2RS
Inner Diameter
100 mm
Outer Diameter
160 mm
Width
85 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
85 mm
d
100 mm
D
160 mm