

€284.66/ pieceexcl. VAT
€344.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEG..ES |
Inner Diameter | 80 mm |
Outer Diameter | 120 mm |
Width | 80 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 80 mm |
d | 80 mm |
D | 120 mm |