SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GEG 63 ES

  • ERIKS:23765341
  • Manufacturer:7316577043054
Image 1
Save to list

€229.73/ pieceexcl. VAT

€277.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GEG..ES
Inner Diameter
63 mm
Outer Diameter
95 mm
Width
63 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
63 mm
d
63 mm
D
95 mm
Alternatives

€153.25/ pieceexcl. VAT

€185.43incl. VAT

Estimated delivery date - 16/11/2026