

€61.03/ pieceexcl. VAT
€73.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEG..ES |
Inner Diameter | 32 mm |
Outer Diameter | 52 mm |
Width | 32 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 32 mm |
d | 32 mm |
D | 52 mm |