

€2,450.82/ pieceexcl. VAT
€2,965.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEG..ES |
Inner Diameter | 160 mm |
Outer Diameter | 230 mm |
Width | 160 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 160 mm |
d | 160 mm |
D | 230 mm |
€3,824.77/ pieceexcl. VAT
€4,627.97incl. VAT
Estimated delivery date - 16/11/2026