

€1,302.65/ pieceexcl. VAT
€1,576.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEG..ES |
Inner Diameter | 125 mm |
Outer Diameter | 180 mm |
Width | 125 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 125 mm |
d | 125 mm |
D | 180 mm |
€1,173.01/ pieceexcl. VAT
€1,419.34incl. VAT
Estimated delivery date - 17/11/2026