SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 80 ES-2LS

  • ERIKS:24003420
  • Manufacturer:7316571782430
Image 1
Save to list

€208.04/ pieceexcl. VAT

€251.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..2LS
Inner Diameter
80 mm
Outer Diameter
120 mm
Width
55 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel