SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 8 E

  • ERIKS:23765322
  • Manufacturer:7316576609169
Image 1
Image 2
Image 1
Image 2
Save to list

€13.87/ pieceexcl. VAT

€16.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..E
Inner Diameter
8 mm
Outer Diameter
16 mm
Width
8 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
8 mm
d
8 mm
D
16 mm
Alternatives

€10.76/ pieceexcl. VAT

€13.02incl. VAT

Estimated delivery date - 13/11/2026