SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 70 ES-2RS

  • ERIKS:23765319
  • Manufacturer:7316576609459
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€173.73/ pieceexcl. VAT

€210.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..ES-2RS
Inner Diameter
70 mm
Outer Diameter
105 mm
Width
49 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
49 mm
d
70 mm
D
105 mm
Alternatives

€135.21/ pieceexcl. VAT

€163.60incl. VAT

Estimated delivery date - 16/11/2026