SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 60 ES-2LS

  • ERIKS:24003416
  • Manufacturer:7316571779676
Image 1
Save to list

€105.60/ pieceexcl. VAT

€127.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..2LS
Inner Diameter
60 mm
Outer Diameter
90 mm
Width
44 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel