




€14.11/ pieceexcl. VAT
€17.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..E |
Inner Diameter | 6 mm |
Outer Diameter | 14 mm |
Width | 6 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 6 mm |
d | 6 mm |
D | 14 mm |
€10.70/ pieceexcl. VAT
€12.95incl. VAT
Estimated delivery date - 13/11/2026